ETN E57P-12UPN4-C2 E57P PROX, 12MM

Item #: 0230636

Cat #: E57P-12UPN4-C2

UPC: 786685905785

$ 118.13 EA
Clearance
Price good while supplies last
Company wide:
4 in stock
Documents & Guides
C-H E57P-12UPN4-C2 E57P PROX 12MM DC UNSH PNP NO STD SN=4MM 2M CBL

Overview

C-H E57P-12UPN4-C2 E57P PROX 12MM DC UNSH PNP NO STD SN=4MM 2M CBL
Also known as: 786685905785, E57P-12UPN4-C2, CUTE57P12UPN4C2

Specifications

Type: Sensor
Type: Sensor