1/2 IN 90 DEG BOX CONN THD

Item #: 0230590

Cat #: LMF9050L

UPC: 781381480901

$ 11.41 EA
Company wide:
0 in stock
Documents & Guides
90 DEG Short Box Connector, Size: 1/2 IN, Connection: Female Threaded X Male Threaded, Material: Malleable Iron, Thread Length: 0.44 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, For Use To Connect Thread

Overview

90 DEG Short Box Connector, Size: 1/2 IN, Connection: Female Threaded X Male Threaded, Material: Malleable Iron, Thread Length: 0.44 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, For Use To Connect Thread
Also known as: 781381480901, LMF9050L, APPLMF9050L

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Insulation: Non-Insulated
Material: Malleable Iron
Insulation: Non-Insulated
Diameter: 1/2 in