Solar PV Wire, 8 AWG, Black, 2000 Volts

Item #: 0230578

Cat #: PV40801

UPC:

Company wide:
0 in stock
Documents & Guides
Solar Photovoltaic Wire, 8 AWG, Black, 2000 Volts, Solar Applications, Rated 90 Degrees Celsius for Exposed or Concealed Wiring in Wet or Dry Locations, Rated for Direct Burial

Overview

Solar Photovoltaic Wire, 8 AWG, Black, 2000 Volts, Solar Applications, Rated 90 Degrees Celsius for Exposed or Concealed Wiring in Wet or Dry Locations, Rated for Direct Burial

Solar pv cables are double insulated flexible cables designed for use with solar pv systems. The fine multi-stranded copper conductors are tinned for corrosion resistance, and the outer insulation sheath is highly resistant to UV degradation.

Also known as: PV40801, OMNPV40801

Specifications

Color: Red, Black
Length: 2500 ft
Conductors: 1
Gauge: 8 AWG
Volts AC: 2kV
Color: Red, Black
Conductors: 1
Volts AC: 2kV
Length: 2500 ft
Gauge: 8 AWG