Solar PV Wire, 8 AWG, RHW-2, 2000 Volt, Red

Item #: 0230573

Cat #: PV4080103

UPC:

Company wide:
0 in stock
Documents & Guides
Solar Photovoltaic Wire, 8 AWG, RHW-2, 90°C, 2000 Volt, Red

Overview

Solar Photovoltaic Wire, 8 AWG, RHW-2, 90°C, 2000 Volt, Red

Photovoltaic wire, also known as PV wire, is a single-conductor wire used to connect the panels of a photovoltaic electric energy eystem. PV systems, or solar panels, are electric-power production systems that capture sunlight in order to product electricity through an energy conversion process.

Also known as: PV4080103, OMNPV4080103

Specifications

Color: Red
Volts AC: 2kV
Color: Red
Volts AC: 2kV