4" LED Surface Light, 27K, White

Item #: 0230551

Cat #: SMD4R6927WH

UPC: 080083765416

$ 9.21 EA
Clearance
Price good while supplies last
Company wide:
10 in stock
LED Surface Light, 4", Round, 2700K, 600 Lumen, 90 CRI, White

Overview

LED Surface Light, 4", Round, 2700K, 600 Lumen, 90 CRI, White

The Halo Surface Mount LED Downlight (SMD) is an ultra-low profile surface mounting luminaire with a modern look and high performance. SMD4 (4”) and SMD6 (6”) are designed for installation in recessed housings and many 3-1/2” and 4” square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included. Suitable for residential or commercial installations. Ideal for closets, storage areas, attics and basements. The SMD4 and SMD6 may also retrofit in a 4” or 5” and 6” aperture IC and Non-IC recessed housings. Dedicated LED wiring connector meets high efficacy code requirement when used in recessed downlighting. Suitable for use in clothes closets when installed with NEC® 410.16 spacing requirements.


The SMD series offers modern and elegant stylings with exceptional value. The SMD4 and SMD6 series also offers a direct mount (DM) version which can be installed directly into the ceiling with no additional junction box or housing required. Utilizing the integral Halo enclosure, this version of the SMD provides a quick installation and flush finish with the ceiling. 

Also known as: 080083765416, SMD4R6927WH, HALSMD4R6927WH

Specifications

Lumens: 600
Volts AC: 120
Color: White
Diameter: 4 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Wattage: 9.500
Lumens: 600
Color: White
Color Temperature: 2700 (Warm White)
Wattage: 9.500
Volts AC: 120
Diameter: 4 in
Light Technology: LED