16" x 14" HMI Cover Kit

Item #: 0230541

Cat #: AMHMI164L

UPC: 085339975410

$ 134.53 EA
Company wide:
2 in stock
Documents & Guides
ALLIED AMHMI164L 16X14 HMI CV

Overview

ALLIED AMHMI164L 16X14 HMI CV
Also known as: 085339975410, AMHMI164L, ALLAMHMI164L

Specifications

Height: 16 in
Width: 14 in
Material: Fiberglass Reinforced Polyester
Height: 16 in
Material: Fiberglass Reinforced Polyester
Width: 14 in