SpectraCool Slim Fit Indoor, Light Gray, Steel

Item #: 0230527

Cat #: S060316G050

UPC: 783510281731

$ 5414.43 EA
Company wide:
0 in stock
SpectraCool Slim Fit Indoor AC S06, 300 Watt, 115 Volt No RAC, Light Gray, Steel

Overview

SpectraCool Slim Fit Indoor AC S06, 300 Watt, 115 Volt No RAC, Light Gray, Steel

SpectraCool Slim Fit Air Conditioners are specially designed and developed to meet the requirements of worldwide industrial customers, easy to specify and easy to use. From filterless operation to global certifications to our new remote access controller, the SpectraCool Slim Fit Air Conditioner makes automation cooling easy for system designers and operations maintenance teams around the world.

Also known as: 783510281731, S060316G050, HOFS060316G050

Specifications

Wattage: 300
Material: Steel
Volts AC: 115
IP/NEMA Rating: NEMA 12
BTU: 1000
Wattage: 300
Volts AC: 115
BTU: 1000
Material: Steel
IP/NEMA Rating: NEMA 12