BLM VEUHM3558-T 3PHASE 208/ 230 2HP 1750RPM MOTOR

Item #: 0230496

Cat #: VEUHM3558T

UPC: 781568503737

Call for price
Company wide:
0 in stock
Documents & Guides
BLM VEUHM3558-T 3PHASE 208/ 230 2HP 1750RPM MOTOR

Overview

BLM VEUHM3558-T 3PHASE 208/ 230 2HP 1750RPM MOTOR
Also known as: 781568503737, VEUHM3558T, BLMVEUHM3558T

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3