5" White Refector, Open Wet Location Showerlight

Item #: 0230472
Cat #: 5145WH
UPC: 080083743018
Call for price
Company wide:
0 in stock
Documents & Guides
5 Inch White Refector, Open Wet Location Showerlight, Deep Self-Flange Ring

Overview

5 Inch White Refector, Open Wet Location Showerlight, Deep Self-Flange Ring
Open wet location, shallow reflector trim with self-flange in the 5 in. trim family for use in recessed downlighting. Compatible for use in Halo and other housings. For use with outdoor rated lamps only.
Also known as: 080083743018, 5145WH, HAL5145WH

Specifications

Mounting: Recessed
Size: 5 in
Diameter: 5 in
Mounting: Recessed
Diameter: 5 in
Size: 5 in

Customer Reviews

No reviews for this product
(0)