1500W 120V Wall Heater, Bronze, w/Tamper-Proof stat

Item #: 0230471

Cat #: E3323TDRP

UPC: 686334380881

$ 951.91 EA
Company wide:
0 in stock
Documents & Guides
3320 Series Commercial Fan Forced Wall Heater, 1500W, 120V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.

Overview

3320 Series Commercial Fan Forced Wall Heater, 1500W, 120V, Built-In tamper proof thermostat. Disconnect switch. Aluminum Trim/Bankers Bronze grill.
Also known as: 686334380881, E3323TDRP, TPIE3323TDRP

Specifications

Type: Commercial Grade
Volts AC: 120
Wattage: 1000
Color: Bronze
Mounting: Wall
Standards: California Proposition 65
Type: Commercial Grade
Wattage: 1000
Mounting: Wall
Volts AC: 120
Color: Bronze
Standards: California Proposition 65