5" PVC 90° Elbow, 60" Radius, Schedule 80, Gray

Item #: 0230470

Cat #: 5P90X60S8

UPC:

$ 595.74 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
5 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 80, Gray

Overview

5 Inch PVC 90 Degree Sweep Elbow, 60 Inch Radius, Schedule 80, Gray
Also known as: 5P90X60S8

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Type: Schedule 80
Angle: 90°
Sweep Radius: 60 in
Color: Gray
Material: PVC
Angle: 90°
Diameter: 5 in
Type: Schedule 80
Sweep Radius: 60 in