13W PAR30L LED Lamp, 27K

Item #: 0230462

Cat #: S9435

UPC: 045923094354

Company wide:
0 in stock
Documents & Guides
13 watt PAR30Long Neck LED; 2700K; 60' beam spread; Medium base; 120 volts

Overview

13 watt PAR30Long Neck LED; 2700K; 60' beam spread; Medium base; 120 volts
Also known as: 045923094354, S9435, SATS9435

Specifications

Wattage: 13
Lumens: 950
Color: Silver
Light Technology: LED
Wattage: 13
Color: Silver
Lumens: 950
Light Technology: LED