*** Discontinued, See Item 80455-T ***

Item #: 0230448

Cat #: 80455-A

UPC: 078477828083

Company wide:
0 in stock
Documents & Guides
2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Almond. *** Discontinued, See Item 80455-T ***

Overview

2-Gang, 1-Duplex 1-Decora/GFCI Device Combination Wallplate, Standard Size, Thermoset, Device Mount - Almond. *** Discontinued, See Item 80455-T ***
Also known as: 078477828083, 80455-A, LEV80455A

Specifications

Gangs: 2
Mounting: Device
Size: Standard
Material: Plastic
Color: Almond
Gangs: 2
Size: Standard
Color: Almond
Mounting: Device
Material: Plastic