18/4 AWG, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Fire Alarm Cable

Item #: 0230443

Cat #: F40568-1A

UPC: 032886880964

$ 0.53 FT
Company wide:
22,000 in stock
Documents & Guides
Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 18 AWG, 4-Conductor, FPLR/CL2R, Non-Plenum, Riser, Unshielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.154", Conductor Colors: Black, Red, Yellow, Green. Jacket Color: Red, Reel Length: 1000 ft.

FPLR (Fire Power Limited Riser) Riser Cable to be used in applications that go vertically from floor to floor or in a shaft. FPLR- Shielded includes an aluminum polyester foil shield and drain wire to protect against outside interference.

Also known as: 032886880964, F40568-1A, 184FPLRNRDSOLRLX1K

Specifications

Color: Red
Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Stranding: Solid
Color: Red
Volts AC: 300
Material: Copper
Conductors: 4
Stranding: Solid
Gauge: 18 AWG
Length: 1000 ft
Jacket: Riser
Shielding: Unshielded