Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'

Item #: 0230440

Cat #: G50032-1A

UPC: 079407835713

$ 0.29 FT
Company wide:
98,900 in stock
Documents & Guides
Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'

Overview

Fire Alarm Cable, FPLP, 16/2, Plenum, Unshielded, Red, 1000'

Applications include fire protective signaling circuits. Also for smoke detectors, voice communications, audio control and initiating circuits.

Also known as: 079407835713, G50032-1A, 162FPLPNRDSOLRLX1K

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Gauge: 16 AWG
Shielding: Unshielded
Stranding: Solid
Color: Red
Conductors: 2
Material: Copper
Gauge: 16 AWG
Stranding: Solid
Volts AC: 300
Length: 1000 ft
Jacket: Plenum
Shielding: Unshielded