General-purpose Encapsulated Transformer

Item #: 0230434

Cat #: Y48G28T03N

UPC: 786680130144

$ 2746.20 EA
Company wide:
0 in stock
Documents & Guides
3 Kva Rating, 3-phase, General Purpose Transformer, Sand and Resin Encapsulated,480v, 208y/120v, 115 Degree C, Aluminum Windings

Overview

3 Kva Rating, 3-phase, General Purpose Transformer, Sand and Resin Encapsulated,480v, 208y/120v, 115 Degree C, Aluminum Windings
Also known as: 786680130144, Y48G28T03N, CUTY48G28T03N

Specifications

Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120
Primary Voltage: 240 Delta
Volt Amps: 3kVA
Phase: 3
Secondary Voltage: 120
Volt Amps: 3kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta