2
more

Breaker, Molded Case, 3P, 45A, 480VAC, 250VDC, 14kAIC
Item #: 0230420
Cat #: EHD3045
UPC: 786679317587
$ 782.12 EA
Company wide:
0
in stock
Documents & Guides
Breaker, Molded Case, 3P, 45A, 480VAC, 250VDC, 14kAIC45 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Overview
Breaker, Molded Case, 3P, 45A, 480VAC, 250VDC, 14kAIC45 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip. Includes: Load Terminals only.
Also known as: 786679317587, EHD3045, CUTEHD3045
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Amps: | 45 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Volts DC: | 250 |
| Amps: | 45 |
| Poles: | 3 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |