LED Lamp, Post Top/Site/Wall Pack, 45W, 120-277V

Item #: 0230419

Cat #: LED-8024M57-A

UPC: 844006080532

Company wide:
0 in stock
Documents & Guides
LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5913, CRI: 85.5, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs., Replaces up to 250W HID, DLC Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.### Installing surge/lightning protectors is highly recommended. ###

Overview

LED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Mogul Screw (E39), Lumens: 5913, CRI: 85.5, Color Temperature: 5700K, Rated Average Life: Up to 50,000 Hrs., Replaces up to 250W HID, DLC Listed. ### NOTE: When installing LED-8000 series retrofit lamps within HID fixtures, ballast must be bypassed when present.### Installing surge/lightning protectors is highly recommended. ###

Light Efficient Design's Post Top/Bollard retrofits replace HID lamps up to 250W HID. Advanced Active Cooling technology improves thermal performance and delivers the highest light output along with longer LED and driver life versus lamps limited to passive cooling. All models are tested by UL under 1598C that insures that retrofitted fixture retains safety cerfication as well as approved by UL for enclosed fixtures.

Also known as: 844006080532, LED-8024M57-A, LGDLED8024M57A

Specifications

Lumens: 5900
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Wattage: 45
Color Temperature: 5700 (Bright White)
Material: Plastic
Light Technology: LED
Type: Ballast Bypass (Type B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 5900
Color Rendering Index (CRI): 85
Color Temperature: 5700 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277
Base: Mogul Screw (E39)
Wattage: 45
Material: Plastic
Type: Ballast Bypass (Type B)
Standards: DLC Listed (Standard)