Transformer, Dry Type, 480 Delta - 208/120VAC, 45 KVA, Shielded

Item #: 0230385

Cat #: E2H45S

UPC: 783472148370

Company wide:
0 in stock
Documents & Guides
45 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS14. Dimensions: HxWxD: 28 Inch x 23 Inch x 16 Inch

Overview

45 KVA, 3-Phase, 480 Delta Primary Volts - 208/120. For Outdoor, Use Weather Shield WS14. Dimensions: HxWxD: 28 Inch x 23 Inch x 16 Inch

K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.

Also known as: 783472148370, E2H45S, SOLE2H45S

Specifications

Phase: 3
Volt Amps: 45kVA
Secondary Voltage: 120/208Y
Amps: 54.200
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Volt Amps: 45kVA
Amps: 54.200