PHIL EL/mdTQS-18W-GU24-4100K 454173

Item #: 0230382

Cat #: 454173

UPC: 046677454173

$ 1.52 EA
Clearance
Price good while supplies last
Company wide:
82 in stock
Documents & Guides
PHI EL/MDTQS 18W GU24 4100K P/N 454173

Overview

PHI EL/MDTQS 18W GU24 4100K P/N 454173
Also known as: 046677454173, 454173, PHIELMDTQS18WGU244

Specifications

No Specifications Available