
$ 396.25 EA
Company wide:
0
in stock
Documents & Guides
SRA Series - Commercial Fan-Forced Wall Heater, 2,000/1,000W @ 277V, 1,500/750W @ 240V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille
Overview
SRA Series - Commercial Fan-Forced Wall Heater, 2,000/1,000W @ 277V, 1,500/750W @ 240V, Tamper-proof plug for thermostat hole, commercial-grade steel Northern White grille
Berko Contemporary, commercial-grade steel grille, designed to provide comfort through optimized airflow Power on/off switch for added safety during maintenance Manual reset thermal overheat protector disconnects power in the event of accidental blockage Automatic fan delay eliminates cold drafts on start-up and discharges residual heat from the heater body during shut down Integral thermostat allows for easy adjustment of room temperature to maintain desired comfort level All units have a permanently lubricated fan motor, which creates long life and low maintenance, and gently distributes warmth throughout the area Tamper-proof plug for thermostat hole *
Also known as: 685360163970, SRA2027DSF, MRYSRA2027DSF
Specifications
| Type: | Commercial Grade |
| Wattage: | 2000, 1000 |
| Volts AC: | 277, 240 |
| Color: | White |
| Mounting: | Wall |
| Type: | Commercial Grade |
| Volts AC: | 277, 240 |
| Mounting: | Wall |
| Wattage: | 2000, 1000 |
| Color: | White |