
Conduit Body Cover, Type: Screw-On, Series 7, Size: 3/4", Steel
Item #: 0230374
Cat #: 270
UPC: 783936010267
$ 8.35 EA
Company wide:
2
in stock
Documents & Guides
Conduit Body Cover, 316 Stainless Steel Screws, Size: 3/4 Inch, Stamped Steel
Overview
Conduit Body Cover, 316 Stainless Steel Screws, Size: 3/4 Inch, Stamped Steel
Killark conduit bodies offer a great approach in size for neat compact installation. We have several different families of conduit bodies in iron, die cast and copper-free aluminum, with superior corrosive protected electro-statically applied paint.
Also known as: 783936010267, 270, KIL270
Features & Benefits
- Galvanized Steel
- Natural finish
- 316 stainless steel screws
Specifications
| Material: | Steel |
| Hub Diameter: | 3/4 in |
| Material: | Steel |
| Hub Diameter: | 3/4 in |