
Self Laminating Labels, Laser/Ink Jet, 1/2", 1-1/4" L, White
Item #: 0230356
Cat #: S050X125YAJ
UPC: 074983495962
$ 0.07 EA
Company wide:
0
in stock
Documents & Guides
Self Laminating Labels, Laser/Ink Jet, 1/2", 1-1/4" Long, 12-10 AWG, Cat. 3 UTP cable, White
Overview
Self Laminating Labels, Laser/Ink Jet, 1/2", 1-1/4" Long, 12-10 AWG, Cat. 3 UTP cable, White
Also known as: 074983495962, S050X125YAJ, PDTS050X125YAJ
Specifications
| Length: | 1 1/4 in |
| Type: | Self Laminating, Label |
| Gauge: | 10 AWG, 12 AWG |
| Material: | Polyester |
| Width: | 1/2 in |
| Color: | White |
| Length: | 1 1/4 in |
| Gauge: | 10 AWG, 12 AWG |
| Width: | 1/2 in |
| Type: | Self Laminating, Label |
| Material: | Polyester |
| Color: | White |