Light Module

Item #: 0230300

Cat #: SL7-L120-A

UPC: 015081677980

$ 134.81 EA
Company wide:
0 in stock
Documents & Guides
STACKLIGHT LED STEADY AMBER 120V 70MM

Overview

STACKLIGHT LED STEADY AMBER 120V 70MM
Also known as: 015081677980, SL7-L120-A, CUTSL7L120A

Specifications

Color: Amber
Color: Amber

Customer Reviews

No reviews for this product
(0)