20A Ringless Meter Socket, 13-Jaw

Item #: 0230286

Cat #: USTS132CCH

UPC: 782116319060

$ 1044.83 EA
Company wide:
11 in stock
Documents & Guides
Ringless Meter Socket, Instrument Rated Socket, 20 Amp, 3-Phase, Over/Under, 3-5/16 Inch Hub Cover Plate, 13-Jaw, 600 VAC, Provisions For Test Switch, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

Ringless Meter Socket, Instrument Rated Socket, 20 Amp, 3-Phase, Over/Under, 3-5/16 Inch Hub Cover Plate, 13-Jaw, 600 VAC, Provisions For Test Switch, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Eaton is your one-stop shop for the widest range of residential and light commercial electric meter sockets in the industry. These single-socket surface- or flush-mount outdoor enclosures come in two styles, allowing for both easy, cost-saving installation, and for the use of BR- or CH-type branch breakers. The one-piece, die-run electric meter socket enclosures eliminate tampering and extend product life. These are utility approved and can be used for residential meter socket installations, rural service entrances, mobile homes, or for temporary power on construction sites.

Also known as: 782116319060, USTS132CCH, CUTUSTS132CCH

Specifications

Phase: 3
Mounting: Surface
Jaws: 13
Amps: 20
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Phase: 3
Jaws: 13
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Sockets: 1