JD INST MOLD CASE SW 3P 250A 600V MAX

Item #: 0230200

Cat #: JD3250KW

UPC: 786679516454

$ 3917.07 EA
Company wide:
0 in stock
Documents & Guides
Eaton Series C molded case switch, Series C, J-frame molded case circuit breaker, High magnetic molded case switch, 250 A, Three-pole, Without terminals, Non-interchangeable thermal magnetic trip, JD breaker

Overview

Eaton Series C molded case switch, Series C, J-frame molded case circuit breaker, High magnetic molded case switch, 250 A, Three-pole, Without terminals, Non-interchangeable thermal magnetic trip, JD breaker

Eaton’s Series C Molded Case Circuit Breakers are used in panelboard, switchboard, motor control center, and busway applications for dependable branch circuit protection. They have proven user acceptance for over 20 years and meet or exceed North American standards. Available for systems up to 600 VAC or 250 VDC with current ratings up to 2500A.

Also known as: 786679516454, JD3250KW, CUTJD3250KW

Specifications

Type: Molded Case Switch
Type: Molded Case Switch