Calpipe Industries PV0700FSCC2

Item #: 0230174

Cat #: PV0700FSCC2

UPC: 847656071783

$ 276.97 EA
Company wide:
0 in stock
Documents & Guides
CAL PV0700FSCC2 FSCC2 3/4 FS

Overview

CAL PV0700FSCC2 FSCC2 3/4 FS
Also known as: 847656071783, PV0700FSCC2, CLBPV0700FSCC2

Specifications

Color: Black
Gangs: 1
Material: PVC Coated Steel
Hub Diameter: 3/4 in
Number of Hubs: 2
Color: Black
Material: PVC Coated Steel
Number of Hubs: 2
Gangs: 1
Hub Diameter: 3/4 in