1.6W JC LED Lamp, 50K

Item #: 0230173

Cat #: S9543

UPC: 045923095436

Company wide:
0 in stock
Documents & Guides
1.6W; JC LED; 5000K; G4 Base; 12 Volt AC/DC

Overview

1.6W; JC LED; 5000K; G4 Base; 12 Volt AC/DC
Also known as: 045923095436, S9543, SATS9543

Specifications

Volts AC: 12
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 80
Lumens: 200
Wattage: 1.600
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (G4)
Volts AC: 12
Color Rendering Index (CRI): 80
Wattage: 1.600
Dimmable: Yes
Color Temperature: 5000 (Bright White)
Lumens: 200
Light Technology: LED
Base: 2-Pin (G4)