Liquidtight Connector, 3", 45°, Insulated, Steel/Zinc

Item #: 0230169

Cat #: STB45300

UPC: 781381681957

$ 607.40 EA
Company wide:
0 in stock
Liquidtight Connector, 3 inch, 45°, Insulated Throat, Zinc Electroplated Steel

Overview

Liquidtight Connector, 3 inch, 45°, Insulated Throat, Zinc Electroplated Steel
Also known as: 781381681957, STB45300, APPSTB45300

Specifications

Material: Malleable Iron
Diameter: 3 in
Material: Malleable Iron
Diameter: 3 in