103MCASTR277X1000 BRO/ORA/YEL

Item #: 0230167

Cat #: 103MCASTR277X1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
103MCASTR277X1000 BRO/ORA/YEL

Overview

103MCASTR277X1000 BRO/ORA/YEL
Also known as: 103MCASTR277X1000

Specifications

Gauge: 10 AWG
Conductors: 3
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Volts AC: 600
Stranding: Stranded
Gauge: 10 AWG
Length: 1000 ft
Jacket: Aluminum
Stranding: Stranded
Conductors: 3
Material: Copper
Volts AC: 600