10-Way Insulated Jumper, Gray

Item #: 0230102

Cat #: 280-490

UPC:

$ 0.60 EA
Clearance
Price good while supplies last
Company wide:
37 in stock
Documents & Guides
10-Way Insulated Jumper, Fire Load: .032 MJ, Gray. Dimensions: (W) 50 Mm, (H) 4 Mm

Overview

10-Way Insulated Jumper, Fire Load: .032 MJ, Gray. Dimensions: (W) 50 Mm, (H) 4 Mm

Comb-Style Jumper Bar; Insulated; 10-Way; In = In Terminal Block

Also known as: 280-490, WAG280490

Specifications

Width: 50 mm
Color: Gray
Poles: 10
Type: Comb Type
Height: 0.200 in
Width: 50 mm
Poles: 10
Height: 0.200 in
Color: Gray
Type: Comb Type