4P5W, 30A 3PH 120/208V AC, L21-30P, Gray Thermoplastic Polyester

Item #: 0230055

Cat #: HBL2815SW

UPC: 783585232126

Company wide:
0 in stock
Documents & Guides
Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged In 30A 3-Phase Wye 120/208V AC, 4-Pole 5-WireGrounding, L21-30P, Screw Terminal , Gray

Overview

Hubbell Wiring Device Kellems, Locking Devices, TwistLock, WatertightSafety Shroud, Flanged In 30A 3-Phase Wye 120/208V AC, 4-Pole 5-WireGrounding, L21-30P, Screw Terminal , Gray
Also known as: 783585232126, HBL2815SW, HBLHBL2815SW

Features & Benefits

  • UL Type 4X Environmental seal protects connection while in use.
  • One-piece, engineered thermoplastic housing is impact-resistant for heavy-duty industrial environments
  • Alignment arrows and lock and unlock symbols provide a visual indication that devices are properly connected.
  • Closure cap is included for environmental seal when device is not in use
  • Catalog number and color-coded voltage rating are easily visible even when in use

Specifications

Material: Composite, Thermoplastic
Mounting: Screw
Amps: 30
Material: Composite, Thermoplastic
Amps: 30
Mounting: Screw