
2-1/2" Type LB Mogul Conduit Body, NEC 6X, Aluminum, Rigid / IMC
Item #: 0230013
Cat #: BLB250A
UPC: 781381474498
$ 686.61 EA
Clearance
Price good while supplies last
Company wide:
3
in stock
Documents & Guides
Conduit Body, Type: Mogul LB, Size: 2-1/2", Material: Aluminum. Includes: Cover & Gasket.
Overview
Conduit Body, Type: Mogul LB, Size: 2-1/2", Material: Aluminum. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381474498, BLB250A, APPBLB250A
Specifications
| Type: | Type LB |
| Material: | Aluminum |
| Hub Diameter: | 2 1/2 in |
| Type: | Type LB |
| Hub Diameter: | 2 1/2 in |
| Material: | Aluminum |