Conduit Hub, Type: Bonding, Size: 4", Insulated, Malleable Iron

Item #: 0229982

Cat #: HUB400B

UPC: 781381500425

$ 213.66 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hub, Type: Bonding, Size: 4", Insulated, Gasketed, Material: Malleable Iron

Overview

Conduit Hub, Type: Bonding, Size: 4", Insulated, Gasketed, Material: Malleable Iron
Also known as: 781381500425, HUB400B, APPHUB400B

Specifications

Material: Malleable Iron
Hub Diameter: 4 in
Material: Malleable Iron
Hub Diameter: 4 in