Specialty Fluorescent Lamp, 49" 3000K

Item #: 0229957
Cat #: FRT1250EL30
UPC:
Call for price
Company wide:
0 in stock
49" Fluorescent Lamp, 3000K, Specialty Lamp for Nippo Seamless Fixtures

Overview

49" Fluorescent Lamp, 3000K, Specialty Lamp for Nippo Seamless Fixtures
Also known as: FRT1250EL30, NIPFRT1250EL30

Specifications

Color Temperature: 3000 (Warm White)
Length: 4 ft, 48 in
Material: Glass
Light Technology: Fluorescent
Color Temperature: 3000 (Warm White)
Material: Glass
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)