4 CH Plug-and-Play DVR 1080p, 12/30 FPS, 1TB w/ 4 Outdoor IR Dome 2.8mm lens

Item #: 0229942
Cat #: KIT 1 - TVI DOME
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
4 Dome camera kit with DVR and power supply. Includes 4 ea TEVD36IR28 IR Dome Cameras, 1 ea TVIMR4-1TB Hybrid DVR, 4 channel 1TB, 1 ea 412VDC5AMP-PTC 4 channel power supply, 4 each 2.1MM Male DC Plugs.

Overview

4 Dome camera kit with DVR and power supply. Includes 4 ea TEVD36IR28 IR Dome Cameras, 1 ea TVIMR4-1TB Hybrid DVR, 4 channel 1TB, 1 ea 412VDC5AMP-PTC 4 channel power supply, 4 each 2.1MM Male DC Plugs.
Also known as: KIT 1 - TVI DOME, ONIKIT2TVIDOME

Specifications

Size: 1TB
Volts DC: 12
Type: 2.800 mm Lens
Size: 1TB
Type: 2.800 mm Lens
Volts DC: 12

Customer Reviews

No reviews for this product
(0)