Preassembled Self-Regulating Heating Cable, 120 V, 36'

Item #: 0229937

Cat #: FG1-36P

UPC: 715629008220

$ 326.17 EA
Company wide:
12 in stock
Documents & Guides
FrostGuard Preassembled Self-Regulating Heating Cable, 120 V, 36 Foot, 6-Foot Power Cord and 3-Prong, Grounded, Lighted Plug

Overview

FrostGuard Preassembled Self-Regulating Heating Cable, 120 V, 36 Foot, 6-Foot Power Cord and 3-Prong, Grounded, Lighted Plug

nVent RAYCHEM FrostGuard preassembled self-regulating heating cables are designed for residential and commercial metal and plastic pipe freeze protection and roof and gutter de-icing applications. 120 V FrostGuard cables are available in 6, 12, 18, 24, 36, 50, 75 and 100 foot lengths, and each comes assembled with a 6-ft power cord and 3-prong, grounded, lighted plug to show the system is on.

Also known as: 715629008220, FG1-36P, RCMFG136P

Specifications

Volts AC: 120
Length: 36 ft
Wattage: 8w/ft
Type: Self-Regulating
Volts AC: 120
Wattage: 8w/ft
Length: 36 ft
Type: Self-Regulating