Inductive Proximity Sensor

Item #: 0229922

Cat #: 1040732

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Sensing Range: 2 mm, 10 - 30 VDC

Overview

Inductive Proximity Sensor, Sensing Range: 2 mm, 10 - 30 VDC
Also known as: 1040732, SIC1040732

Specifications

Type: Inductive, Proximity
Volts DC Range: 10 - 30
Type: Inductive, Proximity
Volts DC Range: 10 - 30