KLEIN 1580-3 Klein Kurve® Skinning

Item #: 0229886
Cat #: 1580-3
UPC: 092644440434
$ 30.86 EA
Company wide:
0 in stock
Documents & Guides
KLEIN KURVE SKINNING KNIFE 2"

Overview

KLEIN KURVE SKINNING KNIFE 2"
Also known as: 092644440434, 1580-3, KLE15803

Specifications

Color: Black
Standards: California Proposition 65
Color: Black
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)