Strut, Elongated Holes, Aluminum, 1-5/8" x 1-5/8" x 10'

Item #: 0229866
Cat #: PS 200 EH 10' ALUM
UPC: 702316501607
$ 47.19 FT
Company wide:
0 in stock
Documents & Guides
Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Aluminum, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***

Overview

Strut - Elongated Holes on Back, Height: 1-5/8", Width: 1-5/8", Material: Aluminum, Length: 10 feet. Color: Silver. *** Item is in Manufacturer Allocation. Quantity is Subject to Approval ***
Channel, Elongated Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
Also known as: 702316501607, PS 200 EH 10' ALUM, PSTPS200EH10AL, kernt, Channel, Junior Strut, learny, UNO strut

Specifications

Product Height: 1 5/8 in
Length: 10 ft
Product Width: 1 5/8 in
Material: Aluminum
Finish: Plain
Product Height: 1 5/8 in
Product Width: 1 5/8 in
Finish: Plain
Length: 10 ft
Material: Aluminum

Customer Reviews

No reviews for this product
(0)