165W LED High-Bay Retrofit Lamp

Item #: 0229857

Cat #: 165HB/LED/740/ND WB DL 2/1

UPC: 046677465629

Company wide:
0 in stock
LED Lamp, Wattage: 165, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 400W metal halide lamps, Lumens: 20,000, Wide Beam distribution: 120°, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Works on Probe (M59) and Pulse Start (M135, M155) ballasts. Philips p/n 46562-5, Mdl #929001265004.

Overview

LED Lamp, Wattage: 165, Base: Mogul Screw Exclusionary (EX39) to replace E and O rated 400W metal halide lamps, Lumens: 20,000, Wide Beam distribution: 120°, CRI: 70, Color Temperature: 4000K, Rated Average Life: 50,000 hrs., Works on Probe (M59) and Pulse Start (M135, M155) ballasts. Philips p/n 46562-5, Mdl #929001265004.

Philips TrueForce LED Industrial and Retail (Highbay – MH) lamps give you a quick and easy payback solution to replace HID lamps in Highbay applications.The solution gives you the LED benefits of energy-efficiency and long-lifetime, plus they come for a low initial investment.Lamp design enables directly retrofitting of HID lamps with TrueForce LED lamps without changing the fixtures or gear. The lamp is compatible with both 250W and 400W gears maximizing feasibility of such retrofits. Ignitor smart logic eliminates ignitor failure and continued ignition which may generate overheat and EMI risks. Multiple beam angle options and high color rendering index enhance the lighting distribution while creating a comfortable, safe and highly productivity environment.

Also known as: 046677465629, 165HB/LED/740/ND WB DL 2/1, PHI165HBLED740NDWB

Specifications

Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 70
Wattage: 165
Lumens: 20000
Light Technology: LED
Angle: 120°
Base: Mogul Extended Screw (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 165
Light Technology: LED
Base: Mogul Extended Screw (EX39)
Color Rendering Index (CRI): 70
Lumens: 20000
Angle: 120°