XHHW-500-BLUE-STR-CU 2500FT

Item #: 0229840

Cat #: 500XHHWCSTRBLUMCR

UPC: 048243246182

$ 20.36 FT
Company wide:
0 in stock
Documents & Guides
XHHW-500-BLUE-STR-CU 2500FT

Overview

XHHW-500-BLUE-STR-CU 2500FT
Also known as: 048243246182, 500XHHWCSTRBLUMCR

Specifications

Color: Blue
Length: 1000 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Color: Blue
Material: Copper
Conductors: 1
Gauge: 500 kcmil
Length: 1000 ft
Volts AC: 600
Jacket: XLPE
Stranding: Stranded