XHHW-500-RED-STR-CU 2500FT

Item #: 0229839

Cat #: 500XHHWCSTRREDMCR

UPC: 048243246083

$ 19.97 FT
Company wide:
0 in stock
Documents & Guides
XHHW-500-RED-STR-CU 2500FT

Overview

XHHW-500-RED-STR-CU 2500FT
Also known as: 048243246083, 500XHHWCSTRREDMCR

Specifications

Color: Red
Material: Copper
Length: Cut to Length
Volts AC: 600
Conductors: 1
Jacket: XLPE
Gauge: 500 kcmil
Stranding: Stranded
Color: Red
Length: Cut to Length
Conductors: 1
Gauge: 500 kcmil
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded