0.8 mm Terminal Block End Plate

Item #: 0229795

Cat #: 2002-1392

UPC:

$ 1.13 EA
Company wide:
247 in stock
Documents & Guides
TOPJOB®S End/Intermediate Plate, for 2002-13xx Series Terminal Blocks, 0.8 mm wide, Orange

Overview

TOPJOB®S End/Intermediate Plate, for 2002-13xx Series Terminal Blocks, 0.8 mm wide, Orange

TOPJOB®S End/Intermediate Plate, for 2002-13xx Series Terminal Blocks, 0.8 mm wide, Orange

Also known as: 2002-1392, WAG20021392

Specifications

Mounting: DIN Rail
Color: Orange
Family / Style: Top Job
Size: 0.800 mm
Mounting: DIN Rail
Family / Style: Top Job
Color: Orange
Size: 0.800 mm