5.2 mm Feed Through Terminal Block

Item #: 0229793

Cat #: 2002-1305

UPC:

$ 2.10 EA
Company wide:
37 in stock
Documents & Guides
TOPJOB®S Feed Through Terminal Block, Rail Mount, 3-Conductor, 5.2 mm Wide, Black

Overview

TOPJOB®S Feed Through Terminal Block, Rail Mount, 3-Conductor, 5.2 mm Wide, Black

TOPJOB®S Feed Through Terminal Block, Rail Mount, 3-Conductor, 5.2 mm Wide, Black

Also known as: 2002-1305, WAG20021305

Specifications

Volts DC: 600
Mounting: DIN Rail
Color: Black
Amps: 20
Poles: 1
Volts AC: 600
Width: 5.200 mm
Family / Style: TopJob
Size: 5.200 mm
Volts DC: 600
Color: Black
Poles: 1
Width: 5.200 mm
Size: 5.200 mm
Mounting: DIN Rail
Amps: 20
Volts AC: 600
Family / Style: TopJob