Slide Dimmer, Fluorescent, Nova T, White

Item #: 0229740

Cat #: NTF-10-277-WH

UPC: 027557699280

$ 344.25 EA
Company wide:
0 in stock
Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White

Overview

Nova T Preset Slide Dimmer, 1000W, 277V, 8A, Single Pole, Fluorescent, 3-Wire, Requires Neutral Wire, White

Nova T Dimmer, Fluorescent or LED Dimming with 3-Wire Ballasts and Drivers, Single-pole (small control), 277V/8A in white

Also known as: 027557699280, NTF-10-277-WH, LUTNTF10277WH

Specifications

Volts AC: 277
Mounting: Surface
Poles: 1
Color: White
Wattage: 1000
Amps: 8
Light Technology: Fluorescent
Volts AC: 277
Poles: 1
Wattage: 1000
Light Technology: Fluorescent
Mounting: Surface
Color: White
Amps: 8