35MM Tool Adapter/DeWalt Dust Extractors

Item #: 0229734

Cat #: DWV9130

UPC: 885911260442

Company wide:
0 in stock
Documents & Guides
35MM Tool Adapter For DeWalt Dust Extractors

Overview

35MM Tool Adapter For DeWalt Dust Extractors

DEWALT 35 mm tool adapter. Fits with DWV9000 universal connector for quick and easy connection to tool dust port. Dust collection with tools or shrouds in concrete, drywall, or woodworking applications.

Also known as: 885911260442, DWV9130, DEWDWV9130

Specifications

Type: Adapter, Accessory, dust extractor
Type: Adapter, Accessory, dust extractor