18 AWG, RG-6/U, CL2/CATV, Non-Plenum

Item #: 0229722

Cat #: RG6QUADCMRCCSBKESX

UPC:

Company wide:
0 in stock
Documents & Guides
Coaxial Cable, 18 AWG, RG-6/U, CMR/CATVR, Non-Plenum, Riser, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Quad Shielded with (2) Aluminum Foils and 40/60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.30", Color: Black, Pull-Pack Length: 1000 ft.

Overview

Coaxial Cable, 18 AWG, RG-6/U, CMR/CATVR, Non-Plenum, Riser, 3 GHZ, 300V, Solid Copper Coated Steel Center Conductor, Quad Shielded with (2) Aluminum Foils and 40/60% Aluminum Braided Coverage, Sunlight Resistant, Dielectric Diameter: 0.180", Jacket Diameter: 0.30", Color: Black, Pull-Pack Length: 1000 ft.
Also known as: RG6QUADCMRCCSBKESX

Specifications

Gauge: 18 AWG
Volts AC: 300
Length: 1000 ft
Color: Black
Material: Copper Coated Steel
Jacket: Riser
Type: RG6
Shielding: Quad Shielded
Gauge: 18 AWG
Length: 1000 ft
Material: Copper Coated Steel
Type: RG6
Volts AC: 300
Color: Black
Jacket: Riser
Shielding: Quad Shielded