LEV GFNL1-E 15A-125V TR DUPLE

Item #: 0229712

Cat #: GFNL1-E

UPC: 078477714874

$ 35.83 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - Black

Overview

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - Black

15 Amp, 125 Volt Receptacle/Outlet, 20 Amp Feed-Through, Tamper-Resistant, Self-test SmartlockPro Slim Guide Light GFCI, Monochromatic, back and side wired, self-grounding clip included, wallplate/faceplate sold separately - Black

Also known as: 078477714874, GFNL1-E, LEVGFNL1E

Specifications

Color: Black
Type: GFCI Receptacle, Self-Grounding
Material: Thermoplastic
NEMA Configuration: 5-15R
Color: Black
Material: Thermoplastic
Type: GFCI Receptacle, Self-Grounding
NEMA Configuration: 5-15R