Large Hammer Drilling Dust Extraction

Item #: 0229711

Cat #: DWH050K

UPC: 885911252904

Company wide:
0 in stock
Documents & Guides
The DWH050K Large Hammer Dust Extraction has two Interchangeable driling heads for optimum dust removal. One for holes up to 1-1/2" and one for holes up to 2"

Overview

The DWH050K Large Hammer Dust Extraction has two Interchangeable driling heads for optimum dust removal. One for holes up to 1-1/2" and one for holes up to 2"

The DWH050K Large Hammer Dust Extraction has two interchangeable drilling heads for optimum dust removal. The tough rubber seal allows for adhesion to most masonry surfaces and the cleaning nozzles match nozzle to hole size for optimal hole cleaning.

Also known as: 885911252904, DWH050K, DEWDWH050K

Specifications

Height: 12 in
Width: 30 in
Height: 12 in
Width: 30 in